Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,376 Items)
Sub Category
Steel - Indoor (218)
Remove
Tall Trash Container For Use W/Dome Tops, Almond, 80 quart, 16"Dia x 29"H
Remove

      Items
Tall Trash Container For Use W/Dome Tops, Almond, 80 quart, 16"Dia x 29"H Tall Trash Container For Use W/Dome Tops, Almond, 80 quart, 16"Dia x 29"H
Tall Rectangular Trash Container, Gray,96 quart, 21"W x 30"H x 11"D Tall Rectangular Trash Container, Gray,96 quart, 21"W x 30"H x 11"D
Tall Rectangular Trash Container, Black,96 quart, 21"W x 30"H x 11"D Tall Rectangular Trash Container, Black,96 quart, 21"W x 30"H x 11"D
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Tall Trash Container For Use W/Dome Tops, Almond, 80 quart, 16"Dia x 29"H
Tall Trash Container For Use W/Dome Tops, Almond, 80 quart, 16"Dia x 29"H
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53332

UPS DIM Weight
List Price $59.20    Save 39%
Our Price: $35.95 ea. (Sold in qty. of 3)
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Tall Trash Container For Use W/Dome Tops, Almond, 80 quart, 16"Dia x 29"H Steel Dome Top Lid, Almond, 16" diameter. Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil Stainless C-Fold / Multifold Towel Dispenser
 
select
select
select

Tall Trash Container For Use W/Dome Tops, Almond, 80 quart, 16"Dia x 29"H

Steel Dome Top Lid, Almond, 16" diameter.

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Stainless C-Fold / Multifold Towel Dispenser

Total for 4 items is $240.70

Product Information
Product Q&A
Write A Review

80 quart steel round wastebasket. Meets ADA Reach Range Requirement and is Federal Specification A-A-182 & NPFA Life Safety Code compliant. Dimensions: 16" Dia. x 29" H. Raised bottom prevents heat transfer in case of fire. Powder coated finish. Locked seam design with rolled wire rim and embossed panels for rigidity and strength. Packed 3 per carton.
Product Specifications
WIDTH INCHES 16
DEPTH INCHES 16
HEIGHT INCHES 29
COLOR FINISH Almond
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER WB2029AL
PACKAGE QUANTITY 3
STYLE Round
TYPE Open Top Wastebasket
CAPACITY GALLONS 20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

From $53.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)