Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Hands Free (142)
Remove
12 Gallon Rubbermaid Plastic Step On Trash Can - Red
Remove

      Items
12 Gallon Rubbermaid Plastic Step On Trash Can - Red 12 Gallon Rubbermaid Plastic Step On Trash Can - Red


12 Gallon Rubbermaid Plastic Step On Trash Can - Red
12 Gallon Rubbermaid Plastic Step On Trash Can - Red 12 Gallon Rubbermaid Plastic Step On Trash Can - Red 12 Gallon Rubbermaid Plastic Step On Trash Can - Red 12 Gallon Rubbermaid Plastic Step On Trash Can - Red      
see additional photos
12 Gallon Rubbermaid Plastic Step On Trash Can - Red
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB498175RD
List Price $153.00    Save up to 38%
Quantity Discount
QTY Price
1-4 $101.95 ea.
5+ $94.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
12 Gallon Rubbermaid Plastic Step On Trash Can - Red Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil Rigid Liner for 12 Gallon Step On Trash Cans Bilingual Label-Trash Only/Basura Solomente
 
select
select
select

12 Gallon Rubbermaid Plastic Step On Trash Can - Red

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Rigid Liner for 12 Gallon Step On Trash Cans

Bilingual Label-Trash Only/Basura Solomente

Total for 4 items is $198.05

Product Information
Photo Gallery
Product Q&A
Write A Review

Rubbermaid Plastic Step On Trash Can
These plastic waste receptacles feature the durability and quality of the Rubbermaid brand and the convenience of step-on hands free operation. Ideal for sanitary use and assists in complying with OSHA regulation 29 CFR 1910.1030 for blood borne pathogens. It's also Factory Mutual approved for fire safety. Hands free plastic lid, which ensures hygienic quiet operation, overlaps and fits tightly to contain odors and includes a deodorant block holder. Heavy duty resin plastic resists punctures, chips and corrosion. Optional rigid liner (sold separately) provides a leak proof bottom for containers. Bilingual labels sold separately. Non-cancelable/non-returnable.

Product Specifications
WIDTH INCHES 16-1/4
DEPTH INCHES 15-3/4
HEIGHT INCHES 23-5/8
COLOR FINISH Red
MANUFACTURERS PART NUMBER FG614400 RED
MODEL 498175RD
TYPE Standard
WHEELS No
CAPACITY GALLONS 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Can Label - Bio Hazard

Trash Can Label - Bio Hazard

From $4.30
select
Qty: Add to Cart
Bilingual Label-Soiled Linen/Ropa Sucia

Bilingual Label-Soiled Linen/Ropa Sucia

From $3.20
select
Qty: Add to Cart
Bilingual Label-Infectious Waste/Basura Infecciossa

Bilingual Label-Infectious Waste/Basura Infecciossa

From $3.20
select
Qty: Add to Cart
Bilingual Label-Bio-Hazard/Peligro Biologico

Bilingual Label-Bio-Hazard/Peligro Biologico

From $3.20
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)