Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Hands Free (142)
Remove
4-1/2 Gallon Rubbermaid Plastic Step On Trash Can - White
Remove

      Items
4-1/2 Gallon Rubbermaid Plastic Step On Trash Can - White 4-1/2 Gallon Rubbermaid Plastic Step On Trash Can - White


4-1/2 Gallon Rubbermaid Plastic Step On Trash Can - White
4-1/2 Gallon Rubbermaid Plastic Step On Trash Can - White
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB498174WH
List Price $130.00    Save up to 34%
Quantity Discount
QTY Price
1-4 $92.95 ea.
5+ $86.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
4-1/2 Gallon Rubbermaid Plastic Step On Trash Can - White Bilingual Label-Trash Only/Basura Solomente Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil    
 
select
select
 

4-1/2 Gallon Rubbermaid Plastic Step On Trash Can - White

Bilingual Label-Trash Only/Basura Solomente

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

 
Total for 3 items is $152.10

Product Information
Product Q&A
Write A Review

Rubbermaid Round Plastic Step On Trash Can with Rigid Liner
These plastic waste receptacles feature the durability and quality of the Rubbermaid brand and the convenience of step-on hands free operation. Ideal for sanitary use and assists in complying with OSHA regulation 29 CFR 1910.1030 for blood borne pathogens. It's also Factory Mutual approved for fire safety. Hands free plastic lid, which ensures hygienic quiet operation, overlaps and fits tightly to contain odors and includes a deodorant block holder. Heavy duty resin plastic resists punctures, chips and corrosion. Includes a leak proof rigid liner. Bilingual labels sold separately.

Product Specifications
WIDTH INCHES 13
DEPTH INCHES 13
HEIGHT INCHES 15
COLOR FINISH White
MANUFACTURERS PART NUMBER FG614200 WHT
MODEL 498174WH
TYPE Standard
WHEELS No
CAPACITY GALLONS 4-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Can Label - Bio Hazard

Trash Can Label - Bio Hazard

From $4.30
select
Qty: Add to Cart
Bilingual Label-Infectious Waste/Basura Infecciossa

Bilingual Label-Infectious Waste/Basura Infecciossa

From $3.20
select
Qty: Add to Cart
Bilingual Label-Soiled Linen/Ropa Sucia

Bilingual Label-Soiled Linen/Ropa Sucia

From $3.20
select
Qty: Add to Cart
Bilingual Label-Bio-Hazard/Peligro Biologico

Bilingual Label-Bio-Hazard/Peligro Biologico

From $3.20
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)