Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

7-10 Gallon Perforated High-Density Trash Liners 24" x 24" 0.24 Mil., Black 1000/Pack - IBSEC242406K

Item #: WBB259394

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Product Q&A
Accessories
Perforated High-Density 7 to 10 Gallon Can Liners - 24" x 24"

ISO registered facilities ensure superior quality and consistency. Made from Formosa resins for reliability and consistency. Star-sealed bottom design distributes weight evenly creates a seal up to eight times stronger than the film itself. Innovative "clamshell" box with E-Z identification code number system to eliminate confusion. 24" x 24", 7 to 10 gallon liners. 6 micron gauge. Black. Sold 1,000 liners per case.

Product Specifications

  • WIDTH INCHES24
  • HEIGHT INCHES24
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBERIBS EC242406K
  • PACKAGE QUANTITY1000
  • THICKNESS0.24 Mil
  • TYPEPerforated High-Density Roll
  • CAPACITY GALLONS10
  • BRANDInteplast Group
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.