Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® QST40RB Defenders® Fire Safe Silent Step On Stainless Steel Trash Can, 40 Gal.

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® QST40RB Defenders® Fire Safe Silent Step On Stainless Steel Trash Can, 40 Gal.

Item #: WB138692SS

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,198.30 Save up to 40%
Price: $718.98
Product Information
Customer Review
Product Q&A
Accessories
Silent Defenders Step On Trash Cans
Stainless Steel

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. This Silent Defenders® model dampens lid noise and reduces draft contamination. Stainless Steel finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES19
    • HEIGHT INCHES30
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERFGQST40SSRB
    • MODEL138692SS
    • STYLESilent Defenders
    • TYPESquare
    • WEIGHT LBS39
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS40

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this come with the plastic liner or does that cost additional. Also if these items are purchased in larger quantities are there any discounts? Larger as in 20-30 cans. Thanks

Question Asked By: Cory , Lexington , May 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64