Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® ST12ERB Defenders® Fire Safe Step On Metal Trash Cans, 12 Gallon, White

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Rubbermaid® ST12ERB Defenders® Fire Safe Step On Metal Trash Cans, 12 Gallon, White

Item #: WB138686WH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $252.78 Save up to 40%
Price: $ 152.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Defenders Step On Trash Cans
Painted

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Powder coat finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES23
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFGST12ERBWH
    • MODEL138686WH
    • STYLEDefenders
    • TYPESquare
    • WEIGHT LBS20
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS12
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Step-On Metal Trash Can

Your review: Looks great and works just as represented in photo!

Is this review helpful?

Trash

Your review: I have used this can at work for about 7 years and finally had the bright idea to get one for home. Works great.

Is this review helpful?

Best Trash Bin Ever

Your review: I have tried all kinds of trash bins, but the internal step mechanisms are always cheap and break right away. This bin is extremely sturdy, heavy, and clearly built to last. It has a very sleek industrial look that fits right in with my kitchen. I would recommend it to anyone! As an added bonus, the label on the front easily peels off for a perfectly sleek finish.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results