Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® ST24ERB Defenders® Fire Safe Step On Metal Trash Cans, 24 Gallon, White

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® ST24ERB Defenders® Fire Safe Step On Metal Trash Cans, 24 Gallon, White

Item #: WB138687WH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $364.38 Save up to 40%
Price: $218.63
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Defenders Step On Trash Cans
Painted

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Powder coat finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES30
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFGST24ERBWH
    • MODEL138687WH
    • STYLEDefenders
    • TYPESquare
    • WEIGHT LBS29
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS24

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Holds lots of junk mail while looking dignified

Your review: Love. So convenient. Classic and fits in our lobby mail room.

Is this review helpful?

look great!

Your review: these look great in office kitchen, we have 4 in a row now

Is this review helpful?

metal trash cans

Your review: Exactly as described in product listing.

Is this review helpful?

Nice can, sturdy and strong, but lid is LOUD

Your review: This is a good sized trash can (uses large bags, not kitchen bags) and is well made. I took off a star because the lid is VERY loud when it closes. We just clost the lid by keeping our foot on the pedal now. Still I recommend this product.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Does this come with the plastic liner or does that cost additional. Also if these items are purchased in larger quantities are there any discounts? Larger as in 20-30 cans. Thanks

Question Asked By: Cory , Lexington , May 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:60