Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® ST40ERB Defenders® Fire Safe Step On Metal Trash Cans, 40 Gallon, White

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® ST40ERB Defenders® Fire Safe Step On Metal Trash Cans, 40 Gallon, White

Item #: WB138688WH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $489.90 Save up to 40%
Price: $ 293.94
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Defenders Step On Trash Cans
Painted

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Powder coat finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES19
    • HEIGHT INCHES30
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFGST40ERBWH
    • MODEL138688WH
    • STYLEDefenders
    • TYPESquare
    • WEIGHT LBS39
    • CAPACITY GALLONS40
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Item is great

Your review: Item was just what we needed in our Lab

Pros: None

Cons: Good size, fireproof

Is this review helpful?

great

Your review: works well in our diaper areas

Pros: works well for our diaper areas

Cons: none

Is this review helpful?

Damaged product but good customer service

Your review: The trash can arrived damaged but after a few emails Global's customer service was very helpful and is replacing the damaged can with a new one.

Pros: Good Customer service!

Cons: The can was damaged prior to shipping. There was no damage to the box it was shipped in. Quality Control needed here.

Is this review helpful?

Project Manager

Your review: This trash can was so well received by the physician of our practice, he ordered more and suggested to his colleges to order the same.

Pros: clean look and works well.

Cons: No cons that I could mention

Is this review helpful?

Step on Metal Trash Cans

Your review: The two trash cans arrived in good condition. The product itself is high quality metal and works well in our lunch/break room.

Is this review helpful?

Just what we needed

Your review: We kept going through trash cans outside in our back yeard for pet waste and needed something that would be easy, hold a bag so we could take it out without a mess later and not have to touch each time to dispose of the waste. Other cans kept breaking and letting the bag slip down inside. This one is a bit more expensive but if you add up the ones I've had to throw away and the mess and grief they caused me, I am very happy to have this one now.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

Does this come with the plastic liner or does that cost additional. Also if these items are purchased in larger quantities are there any discounts? Larger as in 20-30 cans. Thanks

Question Asked By: Cory , Lexington , May 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 

6 Results