Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® ST24RB Defenders® Fire Safe Step On Stainless Steel Trash Can, 24 Gallon

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® ST24RB Defenders® Fire Safe Step On Stainless Steel Trash Can, 24 Gallon

Item #: WB138687SS

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $697.88 Save up to 40%
Price: $ 419.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Defenders Step On Trash Cans
Stainless Steel

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Stainless steel finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES30
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERFGST24SSRB
    • MODEL138687SS
    • STYLEDefenders
    • TYPESquare
    • WEIGHT LBS29
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS24
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result