Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® ST40RB Defenders® Fire Safe Step On Stainless Steel Trash Can, 40 Gallon

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® ST40RB Defenders® Fire Safe Step On Stainless Steel Trash Can, 40 Gallon

Item #: WB138688SS

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,145.40 Save up to 40%
Price: $ 687.00
Product Information
Customer Review
Product Q&A
Accessories
Defenders Step On Trash Cans
Stainless Steel

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Stainless steel finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES19
    • HEIGHT INCHES30
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERFGST40SSRB
    • MODEL138688SS
    • STYLEDefenders
    • TYPESquare
    • WEIGHT LBS39
    • CAPACITY GALLONS40
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

metal trash can

Your review: looks nice, holds a lot of trash.

Pros: very easy to clean

Cons: hard to empty with out ripping the bag.the top sticks and then fly s open,

Is this review helpful?

Fire Safe Step on Metal Trash Cans

Your review: Very satisfied with the cans and very satisfied with ordering and shipping process

Pros: Stainless looks better; 40 gal helped us eliminate 1 trash can in the break room; fire safe is good and because it closes so tightly odors don't escape.

Cons: Step on mechanism is a little stiff, but understand that is because of the fire safe; cans had tape on them when shipped and it is hard to get that residue of the stainless steel

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Does this come with the plastic liner or does that cost additional. Also if these items are purchased in larger quantities are there any discounts? Larger as in 20-30 cans. Thanks

Question Asked By: Cory , Lexington , May 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results