Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Hands Free (142)
Remove
Fire Safe Step On Metal Trash Cans
Remove

      Items
Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans


Fire Safe Step On Metal Trash Cans
Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans      
see additional photos
Fire Safe Step On Metal Trash Cans
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB138686RD
List Price $161.50    Save 29%
Price: $114.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Fire Safe Step On Metal Trash Cans Trash Can Label - Bio Hazard Bilingual Label-Trash Only/Basura Solomente Bilingual Label-Soiled Linen/Ropa Sucia
 
select
select
select

Fire Safe Step On Metal Trash Cans

Trash Can Label - Bio Hazard

Bilingual Label-Trash Only/Basura Solomente

Bilingual Label-Soiled Linen/Ropa Sucia

Total for 4 items is $125.65

Product Information
Photo Gallery
Product Q&A
Write A Review

Defenders Step On Trash Cans
Painted

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Powder coat finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 23
COLOR FINISH Red
ASSEMBLY Assembled
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER FGST12ERBRD
MODEL 138686RD
STYLE Defenders
TYPE Square
WEIGHT LBS 20
CAPACITY GALLONS 12
BRAND United Metal Receptacle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bilingual Label-Bio-Hazard/Peligro Biologico

Bilingual Label-Bio-Hazard/Peligro Biologico

From $3.20
select
Qty: Add to Cart
Bilingual Label-Infectious Waste/Basura Infecciossa

Bilingual Label-Infectious Waste/Basura Infecciossa

From $3.20
select
Qty: Add to Cart
Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

From $50.95
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)