Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® ST24ERB Defenders® Fire Safe Step On Metal Trash Cans, 24 Gallon, Red

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® ST24ERB Defenders® Fire Safe Step On Metal Trash Cans, 24 Gallon, Red

Item #: WB138687RD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $364.38 Save up to 40%
Price: $218.63
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Defenders Step On Trash Cans
Painted

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Powder coat finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFGST24ERBRD
    • MODEL138687RD
    • STYLEDefenders
    • TYPESquare
    • WEIGHT LBS29
    • CAPACITY GALLONS24
    • BRANDRubbermaid Commercial
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Perfect Trash Can

Your review: I was originally looking for trash cans for our break room that I was designing as a 50's style diner. The red trash cans were perfect for the look. I did not even realize they are fire safe. That's a nice bonus. They are very rugged and perfect for a high use area such as a break room for around 60 employees! We liked the first 2 so much that I purchased 2 more. GREAT COLOR!

Pros: Rugged. Capacity. Color.

Cons: None.

Is this review helpful?

Administrator

Your review: Very good quality/sturdy. Looks good as well.

Pros: Easy to use.

Cons: None

Is this review helpful?

Works great!

Your review: We have these in all of our studios. They last for years with a lot of every day use.

Is this review helpful?

Really good Metal Trash Can

Your review: We've been trying so many different kind of trash can but they don't last long. This one is all metal, not just half metal and half plastic. It is easy do use, easy to keep clean and we are sure it will last for many years.

Is this review helpful?

Pleasure doing business with you!

Your review: I ordered a metal trash can which had 3 dents in it when I got it out of the package. So I called to see if I could get a replacement. You quickly supplied a new one! One thing I suggest is packing cardboard around the body of the can, opposed to just the top and bottom. So the trash can within the box is not vulnerable to dents during the shipping process. Thank you global industries!

Is this review helpful?

Great trash can

Your review: Very sturdy, great capacity and quick shipping. We were very pleased.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

Does this come with the plastic liner or does that cost additional. Also if these items are purchased in larger quantities are there any discounts? Larger as in 20-30 cans. Thanks

Question Asked By: Cory , Lexington , May 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 

6 Results