

 |
Browse Garbage Can & Recycling (3,376 Items) |
|
 |
Fire Safe Step On Metal Trash Cans |
| |
|
 |
|
 |
|
 |
|
|
|
Fire Safe Step On Metal Trash Cans
|
Availability: Usually ships in 7 to 10 days
Stock No: WB138685WH
|
|
|
| List Price $154.50 Save 36% |
|
Our Price: $98.95
|
|
|

 |
 |
 |
 |
 |
 |
 |
 |
| |
|
|
|
Fire Safe Step On Metal Trash Cans |
|
|
|
|
| Total for 4 items is $109.35 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Defenders Step On Trash Cans
Painted
Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Powder coat finish.
See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).
|
| Product Specifications |
| WIDTH INCHES |
12 |
| DEPTH INCHES |
12 |
| HEIGHT INCHES |
17 |
| COLOR FINISH |
White |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
ST7ERBWH |
| MODEL |
138685WH |
| STYLE |
Defenders |
| TYPE |
Square |
| WEIGHT LBS |
17 |
| BRAND |
United Metal Receptacle |
| CAPACITY GALLONS |
7 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|