Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Semi Round Step Can with Plastic Lid -10-1/2 Gallon Brushed SS
See all 19 items in product family

simplehuman® Semi Round Step Can with Plastic Lid -10-1/2 Gallon Brushed SS

Item #: WB261011SS

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Customer Review
Product Q&A
Accessories
simplehuman® Stainless Steel Step Cans
Semi Round Step Can with Plastic Lid - 10-1/2 Gallon Brushed Stainless Steel
simplehuman® stainless steel step cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for longer chores. Bag Tuck® opening helps tuck away excess bag so it stays out of sight. Slimmer profile hinge allows the can to be placed closer to the wall. Semi round shape is ideal for high traffic areas. Offers a dent-proof plastic lid that won't show dirt or fingerprints. Includes a non-skid base. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES15-1/10
    • HEIGHT INCHES26-1/2
    • COLOR FINISHBrushed Stainless Steel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCW1954
    • MODEL261011SS
    • STYLESemi Round w/ Plastic Lid
    • TYPEStep Can
    • WEIGHT LBS14-1/5
    • CAPACITY GALLONS10-1/2
    • BRANDsimplehuman

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!