Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Wooden (81)
Remove
22/30 Gallon Drum Dome Lid - Green
Remove

      Items
22/30 Gallon Drum Dome Lid - Green 22/30 Gallon Drum Dome Lid - Green


22/30 Gallon Drum Dome Lid - Green
22/30 Gallon Drum Dome Lid - Green
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB462363
Price: $106.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
22/30 Gallon Drum Dome Lid - Green Beige Outdoor Ashtray - 6 Gallon Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil
 
select
select
select

22/30 Gallon Drum Dome Lid - Green

Beige Outdoor Ashtray - 6 Gallon

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Total for 4 items is $188.85
After mail-in rebate

Product Information
Product Q&A
Write A Review

Drum Dome Lid
For 22 & 30 Steel Drums


Drum Dome Lids complete your receptacle, while keeping waste contents out of sight. Lid protects receptacle from the elements, and keeps water out. Constructed of heavy-duty metal with a powder coated finish for durability and long lasting color. Fits 22 and 30 gallon steel drums. Includes thumb screws that turns steel drums into secure receptacles. Green color finish. Dimensions: 20"L x 20"W x 10"H.

Product Specifications
LENGTH INCHES 20
WIDTH INCHES 20
HEIGHT INCHES 10
COLOR FINISH Green
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 2230DDL
STYLE Drum Dome
TYPE Lid
WEIGHT LBS 9
CAPACITY GALLONS 22/30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
22 Gallon Pine Receptacle

22 Gallon Pine Receptacle

From $173.95
select
Qty: Add to Cart
22 Gallon Oak Receptacle

22 Gallon Oak Receptacle

From $194.95
select
Qty: Add to Cart
Green Outdoor Ashtray - 6 Gallon

Green Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Diamond Plate Ergonomic Mat 9/16" Thick 24"X36" Black/Yellow Border

Diamond Plate Ergonomic Mat 9/16" Thick 24"X36" Black/Yellow Border

From $23.50
select
Qty: Add to Cart
Shop-Vac® 8 Gallon Stainless Steel 5.5 Peak HP Wet Dry Vacuum

Shop-Vac® 8 Gallon Stainless Steel 5.5 Peak HP Wet Dry Vacuum

From $148.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)