Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Wooden (81)
Remove
Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green
Remove

      Items
Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green


Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green
Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB264194
List Price $540.00    Save 7%
Price: $503.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil    
 
select
select
 

Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

 
Total for 3 items is $579.90

Product Information
Product Q&A
Write A Review

Heavy Duty Round Receptacle, Recycled Plastic, 55 Gal., Green

Made with twenty four 2" x 4" Resinwood slats. The only receptacle on the market with completely maintenance-free molded plastic rings. Heavy duty zinc coated hardware standard. Liner not included.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 32
HEIGHT INCHES 41
COLOR FINISH Green
CONSTRUCTION Plastic
TYPE Heavy Duty
WEIGHT LBS 140
DIAMETER INCHES 32
CAPACITY GALLONS 55


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Tampico Floor Sweep

Rubbermaid® Tampico Floor Sweep

From $15.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubber Coated Cotton Glove, Large-12 Pair

Rubber Coated Cotton Glove, Large-12 Pair

From $28.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)