Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Wooden (81)
Remove
Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar
Remove

      Items
Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar


Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar
Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB264032
List Price $410.00    Save 11%
Price: $363.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Rubbermaid® Lobby Dust Pan Broom Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil
 
select
select
select

Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Rubbermaid® Lobby Dust Pan Broom

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Total for 4 items is $492.45

Product Information
Product Q&A
Write A Review

Jamestown Receptacle, Recycled Plastic, 20 Gal., Cedar

Made with seventeen 1" x 4" Resinwood slats attached to a powder-coated steel frame. Custom designed, decorative circles on top of receptacle exude quality and style. Heavy duty zinc coated hardware standard. Liner included.

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 20
HEIGHT INCHES 30
COLOR FINISH Cedar
CONSTRUCTION Plastic
WEIGHT LBS 45
DIAMETER INCHES 20
CAPACITY GALLONS 20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Brown Jersey Gloves, 1-Dozen

Brown Jersey Gloves, 1-Dozen

From $8.95
select
Qty: Add to Cart
Rubbermaid® Tampico Floor Sweep

Rubbermaid® Tampico Floor Sweep

From $15.00
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)