Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact Pinch'M Rectangular Soft-Sided Plastic Wastebasket-28 Qt., Black, 7702-5 - Pkg Qty 24
See all 30 items in product family

Impact Pinch'M Rectangular Soft-Sided Plastic Wastebasket-28 Qt., Black, 7702-5 - Pkg Qty 24

Item #: WBB793884

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 24

Price: $158.40
Product Information
Customer Review
Product Q&A
Accessories
Pinch'm® Rectangular Soft-Sided Plastic Wastebasket - 28 Qt., Black

Pinch'm® Rectangular Soft-Sided Plastic Wastebasket. IMPROVED! with new bag pinch to secure poly liners. Molded of high quality polyethylene for strength and durability. Seamless soft-sided construction will not dent, leak or rust. Rolled rim for easy pick-up and delivery.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • WIDTH INCHES14-1/2
    • DEPTH INCHES10-1/2
    • HEIGHT INCHES15-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER7702-5
    • PACKAGE QUANTITY12
    • STYLESoft-Sided
    • TYPEStandard
    • CAPACITY QUARTS28
    • BRANDImpact
    • DESCRIPTIONWastebasket 28 Qt Plastic Rectangular Soft Side Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:66