Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact Pinch'M Rectangular Soft-Sided Plastic Wastebasket-41 Qt., Black, 7703-5 - Pkg Qty 12
See all 36 items in product family

Impact Pinch'M Rectangular Soft-Sided Plastic Wastebasket-41 Qt., Black, 7703-5 - Pkg Qty 12

Item #: WBB794106

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.30 each

Sold in packages of 12

Price: $111.60
Product Information
Customer Review
Product Q&A
Accessories
Pinch'm® Rectangular Soft-Sided Plastic Wastebasket - 41 Qt., Black

Pinch'm® Rectangular Soft-Sided Plastic Wastebasket. IMPROVED! with new bag pinch to secure poly liners. Molded of high quality polyethylene for strength and durability. Seamless soft-sided construction will not dent, leak or rust. Rolled rim for easy pick-up and delivery.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES11
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER7703-5
    • PACKAGE QUANTITY12
    • STYLESoft-Sided
    • TYPEStandard
    • CAPACITY QUARTS41
    • BRANDImpact Products
    • DESCRIPTIONWastebasket 41 Qt Plastic Rectangular Soft Side Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!