Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rectangular Wastebasket, Stainless Steel, 7.25 Gal., 13.5"Dia X 15.5"H X 11"D - Pkg Qty 3
See all 20 items in product family

Rectangular Wastebasket, Stainless Steel, 7.25 Gal., 13.5"Dia X 15.5"H X 11"D - Pkg Qty 3

Item #: WBB53152

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.96 Save up to 40%
$62.59 each

Sold in packages of 3

Price: $187.77
Product Information
Customer Review
Product Q&A
Accessories
29 quart stainless steel rectangular wastebasket. Sold in package qty of 3.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES15-1/2
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERFGWB29RSS
    • PACKAGE QUANTITY3
    • STYLERectangular
    • TYPEOpen Top Wastebasket
    • CAPACITY QUARTS29
    • CAPACITY GALLONS7-1/4
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!