Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Deskside Wastebaskets (91)
Remove
Two-Piece Round Wastebasket, Stainless Steel, 3.5 gal., 9.5"Dia x 12.5"H
Remove

      Items
Two-Piece Round Wastebasket, Stainless Steel, 3.5 gal., 9.5"Dia x 12.5"H Two-Piece Round Wastebasket, Stainless Steel, 3.5 gal., 9.5"Dia x 12.5"H


Two-Piece Round Wastebasket, Stainless Steel, 3.5 gal., 9.5"Dia x 12.5"H
Two-Piece Round Wastebasket, Stainless Steel, 3.5 gal., 9.5"Dia x 12.5"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53179
List Price $89.40    Save 34%
Price: $58.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Two-Piece Round Wastebasket, Stainless Steel, 3.5 gal., 9.5"Dia x 12.5"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil    
 
select
select
 

Two-Piece Round Wastebasket, Stainless Steel, 3.5 gal., 9.5"Dia x 12.5"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

 
Total for 3 items is $135.85

Product Information
Product Q&A
Write A Review

3.5 gallon capavity. 2 piece wastebasket lifts off for easy bag removal. Neatly conceals poly bags. Stainless Steel-9.5" Dia. X 12.5" H
Product Specifications
HEIGHT INCHES 12-1/2
COLOR FINISH Stainless
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER WHB14SS
STYLE Round
TYPE Open Top Wastebasket
DIAMETER INCHES 9-1/2
CAPACITY GALLONS 3-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Rubber Coated Cotton Glove, Large-12 Pair

Rubber Coated Cotton Glove, Large-12 Pair

From $28.95
select
Qty: Add to Cart
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)