Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40-45 Gallon Heavy Grade Coreless Liners 40" x 48" 0.50 Mil, Natural 250/Pack - JAGRH4048H

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

40-45 Gallon Heavy Grade Coreless Liners 40" x 48" 0.50 Mil, Natural 250/Pack - JAGRH4048H

Item #: WBB259403

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Product Q&A
Accessories
Heavy Grade 40 to 45 Gallon Coreless Liners - 40 x 48

Star seal bottom helps prevent leakage. Made from high-quality blended resins for superior strength and puncture resistance. Coreless roll. 40 x 48, 40 to 45 gallon liners. 13 micron gauge. Sold 250 liners per case.

Product Specifications

    • WIDTH INCHES40
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERJAG RH4048H
    • PACKAGE QUANTITY250
    • THICKNESS0.50 Mil
    • TYPEHeavy Grade
    • BRANDJaguar Plastics
    • CAPACITY GALLONS45
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.