Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15 Gallon Perforated Liners 24

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

15 Gallon Perforated Liners 24" x 31" 0.30 Mil, White 1000/Pack - GER243108

Item #: WBB259493

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Product Q&A
Accessories
Perforated 15 Gallon Trash Can Liners - 24" x 31"

Prime resins used for superior quality. Compact coreless interleaved rolls for effortless bag dispensing. Star seal bottom for even weight distribution and easy removal from a receptacle. White. 24" x 31", 15 gallon liners. 8 micron gauge. Sold 1,000 liners per case.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES31
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERGEN 243108
    • PACKAGE QUANTITY1000
    • THICKNESS0.30 Mil
    • TYPEPerforated Roll
    • CAPACITY GALLONS15
    • BRANDGeneral Liners

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.