Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage Bags (392)
Remove
Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24
Remove

      Items
Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24 Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24


Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24
Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB259408
Price: $13.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24 Hoover Windtunnel Commerical Upright Vacuum Trash Container, Garbage Can - 10 Gallon Winger™ Wet Mop Medium
 
select
select
select

Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24

Hoover Windtunnel Commerical Upright Vacuum

Trash Container, Garbage Can - 10 Gallon

Winger™ Wet Mop Medium

Total for 4 items is $303.45

Product Information
Product Q&A
Write A Review

Light Grade 10 Gallon Bulk Flat-Pack Liners - 24 x 24

Star seal bottom helps prevent leakage. Made from high-quality blended resins for superior strength and puncture resistance. Bulk flat-pack. 24 x 24, 10 gallon liners. 6 micron gauge. Sold 500 liners per case.

Product Specifications
WIDTH INCHES 24
HEIGHT INCHES 24
COLOR FINISH Natural
MANUFACTURERS PART NUMBER JAG H2424L
PACKAGE QUANTITY 500
THICKNESS 0.24 Mil
TYPE Light Grade
CAPACITY GALLONS 10
BRAND Jaguar Plastics


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)