Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra-Heavy Grade 60 Gallon Black Liners - 38 X 58, 0.70 Mil, Pack Of 100 - JAGL3858H

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Extra-Heavy Grade 60 Gallon Black Liners - 38 X 58, 0.70 Mil, Pack Of 100 - JAGL3858H

Item #: WBB259376

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $42.95
Product Information
Product Q&A
Accessories
Extra-Heavy Grade 60 Gallon Black Liners - 38 x 58

Star seal bottom helps prevent leakage. Made from high-quality blended resins for superior strength and puncture resistance. 38 x 58, 60 gallon liners. 0.70 gauge. Sold 100 liners per case.

Product Specifications

    • WIDTH INCHES38
    • HEIGHT INCHES58
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERJAG L3858H
    • PACKAGE QUANTITY100
    • THICKNESS0.70 Mil
    • TYPEExtra-Heavy Grade
    • CAPACITY GALLONS60
    • BRANDJaguar Plastics
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.