Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
56 Gallon Super-Heavy Grade Trash Liners 43" x 47" 1.50 Mil., Black 100/Pack - JAGR4347H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

56 Gallon Super-Heavy Grade Trash Liners 43" x 47" 1.50 Mil., Black 100/Pack - JAGR4347H

Item #: WBB259312

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
Product Information
Product Q&A
Accessories
Super-Heavy Grade 56 Gallon Black Liners - 43" x 47"

Flat bottom construction holds up to 30% more than star bottom bags. Meets government Comprehensive Procurement Guidelines for recycled liners80+% recycled content, 10% post-consumer resin. Individually folded bags dispense one-at-a-time for ease of use and portion control. Contains no heavy-metal additives. 43" x 47", 56 gallon liners. 1.50-mil thickness. Black. Sold 100 liners per case.

Product Specifications

    • WIDTH INCHES43
    • HEIGHT INCHES47
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERJAG R4347H
    • PACKAGE QUANTITY100
    • THICKNESS1.50 Mil
    • TYPESuper-Heavy Grade
    • BRANDJaguar Plastics
    • CAPACITY GALLONS56
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.