Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20-30 Gallon XX-Heavy Grade Trash Liners 30" x 36" 0.90 Mil., Black 75/Pack - JAGRW3036X

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

20-30 Gallon XX-Heavy Grade Trash Liners 30" x 36" 0.90 Mil., Black 75/Pack - JAGRW3036X

Item #: WBB259325

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $23.00
Product Information
Product Q&A
Accessories
XX-Heavy Grade 20 to 30 Gallon Black Liners - 30 x 36

Star seal bottom helps prevent leakage. Made from high-quality blended resins for superior strength and puncture resistance. 30 x 36, 20 to 30 gallon liners. 0.90 gauge. Sold 75 liners per case.

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERJAG RW3036X
    • PACKAGE QUANTITY75
    • THICKNESS0.90 Mil
    • TYPEXX-Heavy Grade
    • CAPACITY GALLONS30
    • BRANDJaguar Plastics
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.