Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Stone (225)
Remove
Concrete Fiberglass Side Disposal Receptacle - 23 Gallon, Sand
Remove

      Items
Concrete Fiberglass Side Disposal Receptacle - 23 Gallon, Sand Concrete Fiberglass Side Disposal Receptacle - 23 Gallon, Sand


Concrete Fiberglass Side Disposal Receptacle - 23 Gallon, Sand
Concrete Fiberglass Side Disposal Receptacle - 23 Gallon, Sand
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB53378
List Price $1,092.00    Save 43%
Price: $619.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Concrete Fiberglass Side Disposal Receptacle - 23 Gallon, Sand Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil    
 
select
select
 

Concrete Fiberglass Side Disposal Receptacle - 23 Gallon, Sand

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

 
Total for 3 items is $672.90

Product Information
Product Q&A
Write A Review

Concrete Fiberglass Waste Receptacle with Covered Top and Side Openings - 23 Gallon

This Sand 20"D x 46"H receptacle has vinyl trim that prevents it from damage during maintenance and a recessed bottom that permits floor cleaning. Hands-free operation reduces the risk of cross-contamination. Rigid plastic liner controls the growth of odor causing mold, mildew and harmful germs. Can be used indoors or outdoors. UV stabilized. ADA Compliant.

Product Specifications
HEIGHT INCHES 46
COLOR FINISH Sand
CONSTRUCTION Fiberglass
LINER Plastic Liner
MANUFACTURERS PART NUMBER FGC2044PLSENCR
OPENING 8"W x 6-1/2"H
TYPE Covered Top
DIAMETER INCHES 20
CAPACITY GALLONS 23


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Automatic Towel Dispenser - Beige/Black

Automatic Towel Dispenser - Beige/Black

From $91.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)