Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark Series® 50 Gal. Security Container W/ Lock And Clear Panels
See all 20 items in product family

Landmark Series® 50 Gal. Security Container W/ Lock And Clear Panels

Item #: WBB566388

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,763.22 Save up to 40%
Price: $ 1,057.93
Product Information
Customer Review
Product Q&A
Accessories
Landmark Series® 50 Gal. Security Container W/ Lock And Clear Panels

The solution for secure, effective, and affordable waste management. Complies with Department of Homeland Security Directive SD RAILPAX-04-01. Total visibility to contents for improved security. Constructed of durable, chemical resistant, engineered polymer for easy cleaning and long life. Locking dome top and bolt down capability for added security. Poly-liner retainer band for easy servicing. Fully assembled unit for quick deployment and lower set-up costs. 50 gallon capacity.

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • HEIGHT INCHES46-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • LIDDome
    • MANUFACTURERS PART NUMBERFG397589BLA
    • PACKAGE QUANTITY1
    • STYLELandmark Series
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONDome Top Frame w/Clear Panels & Lock
    • FOR USE WITHAggregate Panels
    • CAPACITY GALLONS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!