Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Landmark Series® Aggregate Panel For 50 Gallon - Brown Stone - Pkg Qty 4
See all 20 items in product family

Rubbermaid Landmark Series® Aggregate Panel For 50 Gallon - Brown Stone - Pkg Qty 4

Item #: WB261395BN

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $365.60 Save up to 40%
$54.84 each

Sold in packages of 4

Price: $219.36
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Landmark Series® Aggregate Panel for 50 Gallon

Rubbermaid Landmark Series® Aggregate Panels are constructed of natural rock that complement any environment. For use with Landmark Series® 50 Gallon Dome Top Frames (sold separately). Brown Stone color finish. Sold in package quantities of 4.

Product Specifications

    • LENGTH INCHES34-3/10
    • WIDTH INCHES20-7/10
    • HEIGHT INCHES3/8
    • COLOR FINISHBrown Stone
    • CONSTRUCTIONNatural Rock
    • MANUFACTURERS PART NUMBERFG400400BSTON
    • MODEL261395BN
    • PACKAGE QUANTITY4
    • STYLELandmark Series
    • CAPACITY GALLONS--
    • FOR USE WITH50 Gallon
    • DESCRIPTIONAggregate Panel
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed