Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Landmark Series® Aggregate Panel For 50 Gallon - Coral - Pkg Qty 4
See all 20 items in product family

Rubbermaid Landmark Series® Aggregate Panel For 50 Gallon - Coral - Pkg Qty 4

Item #: WB261395CL

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $365.60 Save up to 40%
$54.84 each

Sold in packages of 4

Price: $219.36
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Landmark Series® Aggregate Panel for 50 Gallon

Rubbermaid Landmark Series® Aggregate Panels are constructed of natural rock that complement any environment. For use with Landmark Series® 50 Gallon Dome Top Frames (sold separately). Coral color finish. Sold in package quantities of 4.

Product Specifications

    • LENGTH INCHES34-3/10
    • WIDTH INCHES20-7/10
    • HEIGHT INCHES3/8
    • COLOR FINISHCoral
    • CONSTRUCTIONNatural Rock
    • MANUFACTURERS PART NUMBERFG400400CORL
    • MODEL261395CL
    • PACKAGE QUANTITY4
    • STYLELandmark Series
    • DESCRIPTIONAggregate Panel
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS--
    • FOR USE WITH50 Gallon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:44