Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Iced Mint

NK Medical Bariatric Medical Recliner, Side Table, Push Bar & Foot Rest, 500 Lbs. Max, Aquamarine

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

NK Medical Bariatric Medical Recliner, Side Table, Push Bar & Foot Rest, 500 Lbs. Max, Aquamarine

Item #: WBB920454

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,830.00
Product Information
Customer Review
Product Q&A
NK Medical Bariatric Medical Recliner, Side Table, Push Bar & Foot Rest, 500 Lbs. Max, Aquamarine

Designed for transporting the heavier patient, this unit is standard with 5" casters, one side table, push bar and foot rest. Weight Capacity: 500 lbs. Overall Dimensions: 48"H x 37"W. Seat Dimensions: 24"H x 27.5"W x 21"D.

Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES32
    • HEIGHT INCHES48
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONBariatric Medical Recliner
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • WEIGHT CAPACITY LBS.500
    • CONSTRUCTIONMedical Vinyl
    • MANUFACTURER'S PART NUMBERRC301BAR-AQUAMARINE
    • COLORAquamarine
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!