Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Colonial Blue

Recliner Chair, 3 Positions, Infinite Recline, 3" Casters, Swing Arms, 300 Lbs. Max, Iced Mint

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Recliner Chair, 3 Positions, Infinite Recline, 3" Casters, Swing Arms, 300 Lbs. Max, Iced Mint

Item #: WBB920367

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,274.00
Product Information
Customer Review
Product Q&A
Recliner Chair, 3 Positions, Infinite Recline, 3" Casters, Swing Arms, 300 Lbs. Max, Iced Mint

Economy unit, Infinite Recline, arrives assembled with 3" European casters. Weight Capacity: 300 lbs. Overall Dimensions: 46"H x 32"W. Seat Dimensions: 22.5"H x 22.5"W x 21"D. This model comes with swing arms

Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES32
    • HEIGHT INCHES46
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONInfinite Recliner Chair
    • ASSEMBLYAssembled
    • CONSTRUCTIONMedical Vinyl
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLORIced Mint
    • WEIGHT CAPACITY LBS.300
    • MANUFACTURER'S PART NUMBERRC300-S-I-ICED MINT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!