Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Colonial Blue

NK Medical Recliner Chair, Stationary, Infinite Recline, No Casters, 300 Lbs. Max, Aquamarine

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

NK Medical Recliner Chair, Stationary, Infinite Recline, No Casters, 300 Lbs. Max, Aquamarine

Item #: WBB920303

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,562.00
Product Information
Customer Review
Product Q&A
NK Medical Recliner Chair, Stationary, Infinite Recline, No Casters, 300 Lbs. Max, Aquamarine

Economy unit, Infinite Recline, arrives assembled without casters. Weight Capacity: 300 lbs. Overall Dimensions: 46"H x 32"W. Seat Dimensions: 22.5"H x 22.5"W x 21"D.

Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES32
    • HEIGHT INCHES46
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONInfinite Recliner Chair
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERRC250-I-AQUAMARINE
    • CONSTRUCTIONMedical Vinyl
    • COLORAquamarine
    • WEIGHT CAPACITY LBS.250
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!