Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Wild Cherry, Chest & Cabinet Not Included

NK Medical Wardrobe, Monroe, 2 Doors/1 Drawer, 24" Interior, 25-1/2"WX24"DX72"H, Winchester Walnut

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

NK Medical Wardrobe, Monroe, 2 Doors/1 Drawer, 24" Interior, 25-1/2"WX24"DX72"H, Winchester Walnut

Item #: WBB920368

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,256.00
Product Information
Customer Review
Product Q&A
NK Medical Wardrobe, Monroe, 2 Doors/1 Drawer, 24" Interior, 25-1/2"WX24"DX72"H, Winchester Walnut

The Monroe Series constructed of durable woodgrain melamine with radiused edges and 3mm PVC tape, Top had square corners with 3mm PVC taped edges on all four sides, Inset doors and drawers, Moisture resistant vinyl wrapped drawers, Moisture Barrier Shield: no unfinished edges, tops, bottoms or sides, European style door hinges, 32mm construction, Ventilated backs for drawers, Positive-stop drawer glides.

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONWardrobe
    • ASSEMBLYAssembled
    • COLORWinchester Walnut
    • LIMITED WARRANTY1 Year
    • CONSTRUCTIONMelamine
    • SERIESMonroe
    • NUMBER OF DRAWERS1
    • PACKAGE QUANTITY1
    • NUMBER OF DOORS2
    • MANUFACTURER'S PART NUMBERMON-W24D-WINCHESTER WALNUT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:26