Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NK Medical Butcher Block Cocktail Table NV-BBCT, 48"W X 19.75"D X 16"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

NK Medical Butcher Block Cocktail Table NV-BBCT, 48"W X 19.75"D X 16"H

Item #: WBB920340

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 574.00
Product Information
Customer Review
Product Q&A
NK Medical Butcher Block Cocktail Table NV-BBCT, 48"W X 19.75"D X 16"H

High-pressure woodgrain laminate tops, Solid metal corner bracket secured with washer and lock-nut, Anti-microbial, fire-retardant, spill-free edge table tops, Table tops composed of 65% renewable content, Hardwood edging with radiused corners and overhanging tops, Catalyzed lacquer finish

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES16
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONButcher Block Cocktail Table
    • ASSEMBLYAssembled
    • COLORLight Brown
    • CONSTRUCTIONLaminate
    • LIMITED WARRANTY1 Year
    • MANUFACTURER'S PART NUMBERNV-BBCT
    • WEIGHT CAPACITY LBS.--
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed