Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NK Medical Butcher Block End Table NV-BBET, 24"W X 24"D X 20"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

NK Medical Butcher Block End Table NV-BBET, 24"W X 24"D X 20"H

Item #: WBB920411

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 452.95
Product Information
Customer Review
Product Q&A
NK Medical Butcher Block End Table NV-BBET, 24"W X 24"D X 20"H

High-pressure woodgrain laminate tops, Solid metal corner bracket secured with washer and lock-nut, Anti-microbial, fire-retardant, spill-free edge table tops, Table tops composed of 65% renewable content, Hardwood edging with radiused corners and overhanging tops, Catalyzed lacquer finish

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES20
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONButcher Block End Table
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • WEIGHT CAPACITY LBS.--
    • COLORWild Cherry
    • CONSTRUCTIONLaminate
    • MANUFACTURER'S PART NUMBERNV-BBET
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed