Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hiland Patio Heater HLI-6011Electric 1500W Pub Table

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Hiland Patio Heater HLI-6011Electric 1500W Pub Table

Item #: WBB1191192

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $194.95 ea.
3+ $186.95 ea.
Product Information
Customer Review
Product Q&A
Hiland Patio Heater HLI-6011Electric 1500W Pub Table

Features:

  • Unique Design
  • Stainless Steel Electric Heater
  • Indoor and Outdoor Use
  • 1500 Watts
  • 24 Top and 42 Tall
  • Safety Anti-tilt Switch
  • 8' Power Cord
  • Heats Up to 15 SQ FT in radius
  • Two stage temperature control
Documents

Documents are in PDF format

Product Specifications

    • BRANDHiland
    • HEIGHT INCHES42
    • DIAMETER INCHES24
    • WEIGHT LBS40
    • COLORSilver / Black
    • CONSTRUCTIONStainless Steel
    • MAX RANGE FEET15
    • WATTS HIGH1500
    • POWER CORD LENGTH FEET8
    • SAFETY FEATURESAnti-Tilt Switch
    • TYPEPub Table
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHLI-6011
    • POWER CORD LENGTH INCHES96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:25