Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Commercial Propane Patio Heater 60485 - 46000 BTU Bronze

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Fire Sense Commercial Propane Patio Heater 60485 - 46000 BTU Bronze

Item #: WBB1097186

Sold By: globalindustrial.com

Expected ship date 10/25/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 203.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Fire Sense Commercial Propane Patio Heater 60485 - 46000 BTU Bronze

Our Hammer Tone Bronze Commercial Patio Heater is the most powerful patio heater on the market, with an output of an amazing 46,000 BTU's and a features a beautiful dark bronze finish. This heavy duty unit features a Piezo ignition system and wheels for easy mobility. This superior patio heater is perfect for the serious outdoor entertainer. Assembled Dimensions: 18"Base, 33" 5pc. Hood and 89"H, 40 lbs. Tank Not Included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • HEIGHT INCHES89
    • DIAMETER INCHES18 Base / 33 Hood
    • WEIGHT LBS40
    • COLORBronze
    • CONSTRUCTIONSteel
    • BTU HIGH46000
    • COVERAGE SQUARE FEET180
    • MAX RANGE FEET13
    • TANK CAPACITY POUNDS20
    • FUEL TYPEPropane
    • IGNITION TYPEPiezo
    • APPLICATIONOutdoor Use
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER60485

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!