Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 50 items in product family

Fire Sense Full Length Outdoor Flame Patio Heater Vinyl Cover 60949, 10 Gauge, 19"L x 22"W x 88"H

Item #: WBB1097202

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 20%
Qty Price
1-2 $34.95 ea.
3+ $31.95 ea.
Product Information
Product Q&A
Fire Sense Full Length Outdoor Flame Patio Heater Vinyl Cover 60949, 10 Gauge, 19"L x 22"W x 88"H

Our Full Length Outdoor Patio Heater Vinyl Cover is constructed of heavy 10 gauge, felt lined vinyl. This attractive cover zips open and closed with ease and extends the entire height of your flame patio heater. Protect your flame patio heater investment against the elements.



Product Specifications

  • BRANDFire Sense
  • LENGTH INCHES19
  • WIDTH INCHES22
  • HEIGHT INCHES88
  • COLORBlack
  • CONSTRUCTIONVinyl
  • SHAPERectangle
  • APPLICATIONOutdoor
  • GAUGE10
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBER60949
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.