Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Full Length Outdoor Sqr Patio Heater Vinyl Cover 61065, 10 Ga, 37"L x 19-5/8"W x 88-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Fire Sense Full Length Outdoor Sqr Patio Heater Vinyl Cover 61065, 10 Ga, 37"L x 19-5/8"W x 88-1/2"H

Item #: WBB1097207

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $32.95 ea.
3+ $31.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fire Sense Full Length Outdoor Sqr Patio Heater Vinyl Cover 61065, 10 Ga, 37"L x 19-5/8"W x 88-1/2"H

Our Full Length Outdoor Square Patio Heater Vinyl Cover is constructed of heavy 10 gauge, felt lined vinyl. This attractive cover zips open and closed with ease and extends the entire height of your square patio heater. Protect your square patio heater investment against the elements.



Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES37
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES88-1/2
    • COLORBlack
    • CONSTRUCTIONVinyl
    • SHAPERectangle
    • APPLICATIONOutdoor Use
    • GAUGE10
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER61065

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specs on this regulator? Max. Inlet pressure? 1750 kPa 1 Kg/h L.P.G.? 2.8 kpa?

Question Asked By: Mike , Houston , March 28, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result