Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Hanging  Halogen Patio Heater 60660 Copper Finish

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Fire Sense Hanging Halogen Patio Heater 60660 Copper Finish

Item #: WBB1097168

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$147.95 ea.
3+ $142.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Product Q&A
Fire Sense Hanging Halogen Patio Heater 60660 Copper Finish

Our Hanging Copper Finish Halogen Patio Heater introduces a new revolution in outdoor heating. This halogen patio heater runs on regular household electric current and is substantially less expensive to operate than propane patio heaters. This adaptable unit can be used indoors and outdoors and will add warmth to any table setting.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES23
    • WIDTH INCHES23
    • HEIGHT INCHES10
    • DIAMETER INCHES23
    • COLORCooper
    • CONSTRUCTIONSteel
    • COVERAGE SQUARE FEET120
    • VOLTAGE120
    • WATTS HIGH1500
    • WATTS LOW700
    • POWER CORD LENGTH FEET8
    • MOUNT TYPECeiling
    • APPLICATIONOutdoor Use
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER60660
    • WATTS MEDIUM800