Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Pyramid Flame Heater 60523, 40000 BTU, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Fire Sense Pyramid Flame Heater 60523, 40000 BTU, Stainless Steel

Item #: WBB1097193

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $418.95 ea.
3+ $402.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Fire Sense Pyramid Flame Heater 60523, 40000 BTU, Stainless Steel

Our new patented Stainless Steel Pyramid Flame Heater brings a new dimension to outdoor heating. This stylish unit provides a uniquely visual flame while providing heat in every direction. This attractive piece of patio art will be the focal point of any outdoor setting. This high quality unit features a tip over protection system for your safety. Attached wheels provide easy mobility. Tank Not Included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES20-1/2
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES88-1/3
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • BTU HIGH40000
    • COVERAGE SQUARE FEET120
    • MAX RANGE FEET11
    • TANK CAPACITY POUNDS20
    • FUEL TYPEPropane
    • IGNITION TYPEElectric
    • APPLICATIONOutdoor Use
    • TYPEFloor
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER60523

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:27