Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Wall Mounted Infrared Patio Heater 02110, 1500W, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Fire Sense Wall Mounted Infrared Patio Heater 02110, 1500W, Stainless Steel

Item #: WBB1097148

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Fire Sense Wall Mounted Infrared Patio Heater 02110, 1500W, Stainless Steel

Our heavy duty Wall Mounted Infrared Patio Heater introduces a new revolution in outdoor heating. Operating at 90% heating efficiency, this infrared patio heater runs on regular household electric current and is substantially less expensive to operate than propane patio heaters. This adaptable unit can be used indoors and outdoors and comes with a moveable mounting bracket.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES22
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES7-1/2
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • COVERAGE SQUARE FEET18
    • VOLTAGE120
    • WATTS HIGH1500
    • POWER CORD LENGTH FEET6
    • MOUNT TYPEWall
    • APPLICATIONOutdoor Use
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER02110
    • LAMP TYPEQuartz Halogen
    • AMPS HIGH12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!