Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item images show varied colors

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Lava Heat Italia Natural Gas Patio Heater 2G LH-1-090101HBNG 61000 BTU, Bronze

Item #: WBB1104963

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,599.00 Save: up to 13%
Price: $1,399.00
Product Information
Photo/Video Gallery
Product Q&A
Lava Heat Italia Patio Heater 2G LH-1-090101HBNG Natural Gas, 61000 BTU, Bronze

The Lava Heat 2G is an impressive 8' ft tall, top-of-the-line unit that combines elegant design with outstanding functionality and superior quality. Unlike a traditional seasonal patio heater the Lava Heat 2G can be utilized all year-long in the comfort of your outdoor environment. The fully-adjustable, 4-foot flame is encased in a shatter-proof Borosilicate glass tube and puts out an impressive 61,000 BTUs. The Borosilicate glass is a material similar to glass bake ware that withstands both extreme heat and cold and can be used with the high setting for hours even during rain, hail or snow. The glass also allows for 360° degrees of heat distribution in a 20 square foot radius, while the fire can be viewed from any angle. The Lava Heat 2G can be started with the one-button, "Easy-Start" infrared electric ignition on the front of the unit, and a universal infrared remote which can be used to turn multiple units on at the same time. The solid, 3-sided frame is constructed of "304 Grade" stainless steel and has a tripod design to help balance on uneven surfaces. The protective steel grills are one single piece, stay cool and safe to the touch and also place a safe distance between you and the flame. The built-in Safety Tilt switch shuts the unit off if it tilts or falls over. This unit comes fully assembled and requires two D batteries.

Product Specifications

  • BRANDLava Heat Italia
  • LENGTH INCHES24
  • WIDTH INCHES24
  • HEIGHT INCHES96
  • WEIGHT LBS78
  • COLORHeritage Bronze
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel, Glass
  • BTU HIGH61000
  • MAX RANGE FEET20
  • FUEL TYPENatural Gas
  • IGNITION TYPEElectronic
  • INCLUDESRemote Control
  • SAFETY FEATURESSafe-Tilt Switch
  • TYPEFloor
  • APPROVALCSA / CE Listed
  • LIMITED WARRANTY YEARS10
  • MANUFACTURER'S PART NUMBERLH-1-090101HBNG
  • BATTERIES REQUIREDD/2 (Not Included)
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.