Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Powerblanket® Extra Hot Flat Heating Blanket EH0320 21'L x 4'W

Item #: WBB1222448

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,239.00

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Product Q&A
Powerblanket® Extra Hot Flat Heating Blanket EH0320 21'L x 4'W

Powerblanket extra hot products quickly thaw frozen ground, keep vehicle or equipment engines warm, and effectively melt dangerous ice dams. Powerblanket provides a maintenance-free heating solution, which reduces downtime, eliminates hassle and saves money.

Powerblanket Extra Hot 0320 Heating Blanket Features:
  • Quickly heats to a preset 150° F | 66° C (+ - 10° F/5° C)
  • Easily installed and removed
  • Thaws frozen ground fast
  • Certified to UL/CSA/CE standards

Product Specifications

  • BRANDPowerblanket®
  • LENGTH INCHES252
  • WIDTH INCHES48
  • LENGTH FEET21
  • WIDTH FEET4
  • WEIGHT LBS30
  • COVERAGE SQUARE FEET84
  • MAX. TEMPERATURE °F150
  • VOLTAGE120
  • AMPS18.33
  • WATTS2200
  • POWER CORD TYPE30 Amp Plug
  • APPROVALUL/CSA/CE
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBEREH0320
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.