Coventry Sound Podium / Lectern - Walnut

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Coventry Sound Podium / Lectern - Walnut

Item #: WBB966874

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,790.00
Product Information
Customer Review
Product Q&A
Accessories
Coventry Sound Podium / Lectern - Walnut

CUSTOM SOLID HARDWOOD FLAT PANEL SOUND Podium / Lectern - for audiences up to 2,500 in rooms up to 20,000 sq. ft. Crafted from the Finest Hardwoods, this imposing podium creates an impressive look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Equipment Bay with locking doors, center divider and left-side shelf. Many options available. Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with 3 mic inputs; Four built-in 6" x 8" Jensen designed speakers. Sensitive hot gooseneck dynamic mic. Ships by Truck Fully Assembled. Walnut.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES30
    • HEIGHT INCHES46
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERSS3030-WT
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWired
    • LIMITED WARRANTY6 Year
    • SPEAKERS(4) 6" x 8" Jensen designed oval speakers
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
54.161.200.170:25