Elite Podium / Lectern - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Elite Podium / Lectern - Mahogany

Item #: WBB196617

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $685.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elite Podium / Lectern - Mahogany

Elite lectern with wired microphone made in a scratch resistant melamine finish. Slanted reading table. 21"w x 15"d x 45" h with book stop. Radiused corners, 2 tilt and roll casters. Both slender and light-weight this lectern is extremely portable. Elite Lectern for Audience Size: Up to 1,300 and Room Size: Up to 13,000 sq. ft. Includes new streamlined design 150 Watt digital multimedia stereo amplifier with Built in Bluetooth® Module. This allows you to wirelessly stream sound from any Bluetooth® capable device. Speaker jacks, aux line in and line out, and XLR mic input. Integrated control panels provide fingertip controls for Mic and Aux inputs and Bass & Treble controls. Lectern features 1 built-in Jensen designed 6" x 8" speaker and 21” electret condenser hot gooseneck mic. The sensitive AmpliVox Electret Condenser hot Gooseneck Mic picks up your voice from up to 20” away. Includes 10 foot power cord. Available Colors: Mahogany

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES14
    • HEIGHT INCHES45
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • CASTERS/GLIDES/WHEELSGlides
    • CONSTRUCTIONSolid Wood Veneer
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERS355-MH
    • STYLEElite
    • TYPEWired
    • WEIGHT LBS53
    • WATTS150
    • COVERAGE SQ. FT.10,000
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
54.159.252.103:26