Multimedia Computer Podium / Lectern - Walnut

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Multimedia Computer Podium / Lectern - Walnut

Item #: WBB196599

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 612.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multimedia Computer Podium / Lectern - Walnut

Multimedia Computer lectern with wired microphone that is fully assembled and features a slide-out locking shelf for keyboard, folding drop leaf side shelf for projectors and media equipment. Flat top reading / work surface perfect for laptops. Locking back door, one adjustable inner shelf and internal wire management grommets. Moves easily on 4 hidden casters (2 locking). 44"h x 26"w x 20"d. Ships fully assembled LTL. Constructed of Scratch resistant melamine finish. For audiences up to 1,950 in rooms up to 19,500 sq. feet. Includes new streamlined design 150 Watt digital multimedia stereo amplifier with speaker jacks, aux line in and line out, and XLR mic input. Integrated control panels provide fingertip controls for Bluetooth®, for Mic and Aux inputs, and Bass & Treble controls. Lectern features 2 built-in Jensen designed speakers and 21” electret condenser gooseneck mic. Includes 10 foot power cord. Available in Walnut WT Made in the USA.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES20
    • HEIGHT INCHES44
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONMultimedia Computer Lectern
    • MANUFACTURERS PART NUMBERSS3230-WT
    • STYLEMultimedia
    • TYPEWired
    • WATTS150
    • COVERAGE SQ. FT.15,000

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great podium

Your review: this is a great podium. We plugged a lapel mic into the sound system and it runs both the podium microphone and the lapel microphone. We were surprised that it also came with a hand held mic. The only downside is that it has an extremely short cord. You really need an extension cord to be able to move it far enough from the wall to stand behind.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed