The Orator Height Adjusting Podium / Lectern without Sound - Medium Oak
See all 11 items in product family

The Orator Height Adjusting Podium / Lectern without Sound - Medium Oak

Item #: WBB212436

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,167.18 Save up to 47%
Price: $ 619.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Orator Height Adjusting Podium / Lectern without Sound - Medium Oak

Made of MDF for long lasting durability and easy cleaning. Podium / Lectern surface illuminated by elegant brass lamp and features digital time piece. Suited to every speaker and environment. Spacious reading surface adjusts in height from 42" to 52" and illuminated by brass lamp. Features convenient digital time piece. Four easy roll casters are concealed under elegant cabinet featuring gold appointments. Color finish isMedium Oak. Width is22". Depth is17". 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES17
    • HEIGHT INCHES42 to 52
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDOklahoma Sound
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONMDF
    • DESCRIPTIONHeight Adjusting without Sound
    • MANUFACTURERS PART NUMBER810-MO
    • STYLEOrator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!